Shop All Pens
Pilot
FriXion Colors Erasable Stick Marker Pen, 2.5mm, Assorted, PK12
Mfr # 44155
Zoro # G4581365
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Porous Point Pen
- Color Assorted
- Tip Size 2.5 mm
- Weight 0.018 lbs
- Pen Ink Color(s) Assortment Black; Blue; Brown; Green; Light Blue; Light Green; Light Pink; Orange; Pink; Purple; Red; Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 2.5 mm |
Pen Point Size Type | Bold |
Pen Point Size | 2.5 mm |
Details
Pen Type | Porous Point Pen |
Color | Assorted |
Weight | 0.018 lbs |
Item | Pens |
Pen Ink Color(s) Assortment | Black; Blue; Brown; Green; Light Blue; Light Green; Light Pink; Orange; Pink; Purple; Red; Yellow |
Pen Cap Color(s) | Assorted |
Pen Sub-Brand & Product Family | FriXion Colors Erasable |
Pen Grip Type | Smooth |
Pen Barrel Color(s) | Assorted |
Pen Style | Stick |
Pen Barrel Color(s) Assortment | Black; Blue; Brown; Green; Light Blue; Light Green; Light Pink; Orange; Pink; Purple; Red; Yellow |
Pen Tip Type | Bullet |
Special Ink Properties | Water-Based Marker Gel |
Pen Ink Color(s) | Assorted |
Pen Cap Color(s) Assortment | Black; Blue; Brown; Green; Light Blue; Light Green; Light Pink; Orange; Pink; Purple; Red; Yellow |
Description
Pilot® FriXion Colors Erasable Stick Marker Pen, 2.5mm, Assorted Ink/Barrel, 12/Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 6", Kraft, 15/Bundle (493T45)
- FELLOWES SuperQuick Thermal Laminating Pouches, 3 mil, 9" x 11.5", Gloss Clear, 100PK (5245801)
- BROTHER Belt Unit 50K YLD (BU300CL)
- TARIFOLD Sign Holder, Yellow/Black, Magnetic, PK2 (P194944)
- PILOT G2 Pro Retractable Gel Ink Roller Ball Pen .7mm Black (31147)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Bk, PK12 (35334)
- PILOT PIL Pen-Dr.Grip-Multi 4+1-Bk (36220)
- PILOT P-500 Gel Ink Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL38601)
- PILOT Pilot G2 Metallics Retractable Gel Pen, Fine 0.7mm, Assorted Ink/Barrel, 8/Pack (34405)
- PILOT Retractable Center of Gravity Pen, Medium 1.0 mm, Black (PIL36182)
- INTEGRA Integra Pen-Style Highlighter, PK12 (ITA36183)
- Pilot Pens