Shop All Pens
Pilot
FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Black, PK12
Mfr # 11384
Zoro # G7521029
product price: $28.69
/pk 12, $2.39/ea
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 1 mm
- Weight 0.3 lbs
- Marking Tool Product Group FriXion Clicker Erasable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Bold |
Pen Point Size | 1 mm |
Details
Pen Type | Gel Pen |
Color | Black |
Weight | 0.3 lbs |
Marking Tool Product Group | FriXion Clicker Erasable |
Standards | IEE99910 Certified |
Item | Pens |
Pen Grip | Dimpled Rubber |
Pen Tip | Conical |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Black |
Pen Grip Type | Dimpled Rubber |
Pen Ink Color(s) | Black |
Pen Sub-Brand & Product Family | FriXion® Clicker Erasable |
Special Ink Properties | Water-Based Gel |
Description
Pilot® FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Black Ink/Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST 24" x 36" Poly Bags, PK 150 (025-M-00026)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D713)
- AVERY Avery® Two-Side Printable Inkjet Business Card, 2" x 3-1/2", Matte, White, 1000 Cards/Pack (8870)
- PARTNERS BRAND Corrugated Mailers, 7" x 3" x 1", White, 50/Bundle (M731)
- PILOT G2 Pro Retractable Gel Ink Roller Ball Pen .7mm Black (31147)
- PILOT Precise V5 Stick Roller Ball Pen, Fine 0.5mm, Asstd Ink/Barrel, PK12 (31888)
- PILOT VBall RT Liquid Ink Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, 12PK (26106)
- PILOT Pen, The Better, Bp, Rt, 0.7, Be, PK12 (30001)
- PILOT G2 Gel Ink Roller Ball Pen, Fine 0.7 mm, Green PK12 (PIL31025)
- PILOT Pilot FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Black Ink/Barrel, Dozen (11384)
- PENTEL Roller Ball Roller Ball Pen, Medium 0.8 mm, Blue PK12 (PENR100C)
- Pilot Pens