Shop All Pens
Pilot
FriXion Clicker Erasable Gel Pen, Retractable, Fine 0.7 mm, Purple Ink, Purple Barrel, 12PK
Mfr # PIL31455
Zoro # G503450958
product price: $27.99
/pk 12, $2.33/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Purple
- Tip Size 0.7 mm
- Pen Tip Conical
- Marking Tool Product Group FriXion Clicker Erasable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Gel Pen |
Color | Purple |
Pen Tip | Conical |
Marking Tool Product Group | FriXion Clicker Erasable |
Item | Pens |
Pen Grip | Dimpled Rubber |
Weight | 0.306 lbs |
Special Ink Properties | Water-Based Gel |
Pen Ink Color(s) | Purple |
Pen Sub-Brand & Product Family | FriXion® Clicker Erasable |
Pen Style | Retractable |
Pen Grip Type | Dimpled Rubber |
Pen Barrel Color(s) | Purple |
Pen Tip Type | Conical |
Description
FriXion Clicker combines the convenience of a retractable with amazing erasable gel ink. Pilot® FriXion gel ink pens allow you to write, erase and rewrite without damaging documents or leaving behind messy eraser crumbs. The unique, thermo-sensitive gel ink formula offers vibrant color and smooth writing. Great for editing documents, creating lists, scheduling, proofing and so much more!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Perf Cling 18x18 900 (316)
- ENCORE PACKAGING Wide Pallet Band, 1-3/4", 84" Circ. (EP-5484)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 11", Kraft, 25/Bundle (22XK92)
- THE PACKAGING WHOLESALERS UPSable Perforated Bubble Roll, 48"W x 300'L x 5/16" Thick, Clear, 1 Roll (CBWUP51648P)
- PILOT Pilot® Precise V5 RT Rolling Ball Refill, Extra Fine, Blue Ink, 2/Pack (77274)
- PILOT Pen, Frixion Clickr, 0.7Mm, Nv, PK12 (31457)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Fine, 0.7mm, Red Ink, Dozen (31022)
- PILOT FriXion Ball Erasable Gel Pen Black Ink 0.7mm Fine (PI31423)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Purple PK12 (PIL25106)
- PILOT FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Blue, PK12 (PIL11387)
- PAPER MATE Pen, Flexgrip Ultra, Fine, Bk, PK12 (9680131)
- Pilot Pens