Shop All Pens
Pilot
FriXion Clicker Design Erasable Gel Pen, X-Fine 0.5mm, Black Ink, PK12
Mfr # PIL15128
Zoro # G001847809
product price: $27.19
/pk 12, $2.27/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.5 mm
- Marking Tool Product Group FriXion Clicker Design Erasable
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Extra-Fine |
Details
Pen Type | Gel Pen |
Color | Black |
Marking Tool Product Group | FriXion Clicker Design Erasable |
Item | Pens |
Pen Tip | Conical |
Pen Grip | Dimpled Rubber |
Weight | 0.34 lbs |
Pen Ink Color(s) | Black |
Pen Tip Type | Conical |
Pen Grip Type | Dimpled Rubber |
Manufacturer Pen Refill # | 77330 |
Pen Sub-Brand & Product Family | FriXion® Clicker Design Erasable |
Special Ink Properties | Water-Based Gel |
Pen Style | Retractable |
Pen Barrel Color(s) | White |
Description
The New Design Collection with geometric designs. Write, erase and rewrite repeatedly without damaging documents. No wear or tear. Thermo-sensitive ink formula disappears with erasing friction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTISTIC Desk Pad, 24X36", Black (LT81-2MS)
- MANPLOW Long Handle Stretch Wrap Dispenser (SWD3400)
- HAMMERMILL Hammermill Colored Paper, 20lb Blue Copy Paper, 8.5x14, 1 Ream, 500 Sheets (HAM103317)
- MEAD Portfolio, 4 Pkt, Ast, 6Ct Pk (MEA38058)
- PILOT Pilot Corp. Of America 36180 Dr. Grip Center of Gravity Ballpoint Retractable Pen; Black Ink; Medium (36180)
- PILOT Pen, Retrac, 0.5Mm, Bk, PK12 (PIL26062)
- PILOT Roller Ball Pen, Medium 0.7 mm, Red PK12 (PIL31508)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35335)
- PILOT Pilot, BETTER STICK BALLPOINT PEN, FINE 0.7MM, BLUE INK, TRANSLUCENT BLUE BARREL, DOZEN (36011)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Red PK12 (PIL38602)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Med 0.7 mm, Black Ink/Barrel, PK30 (25130)
- Pilot Pens