Shop All Pens
Pilot
Erasable Gel Ink Pen, Navy Ink, 0.7mm, PK20
Mfr # 72838
Zoro # G5528437
product price: $33.39
/pk 20, $1.67/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 0.7 mm
- Pen Grip Contoured Latex-Free Rubber
- Features Convenience Packs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Gel Pen |
Color | Assorted |
Item | Erasable Gel Ink Pen,Navy Ink,0.7mm,PK20 |
Pen Grip | Contoured Latex-Free Rubber |
Features | Convenience Packs |
Includes | (1) Molded-Plastic Case |
Pen Tip Type | Conical |
Special Pen Packaging | Molded Plastic Case |
Pen Grip Type | Contoured Latex-Free Rubber |
Pen Sub-Brand & Product Family | G2® Premium |
Manufacturer Pen Refill # | 77240; 77241; 77242; 77243; 77244; 77252; 77253; 77254; 77255; 77256; 77257; 77258; 77259; 77260; 77359 |
Pen Barrel Color(s) | Assorted |
Weight | 0.6 lbs |
Pen Ink Color(s) Assortment | (5) Black; (2) Blue; (1) Burgundy; (1) Carmel; (1) Green; (1) Hunter Green; (1) Lime Green; (1) Navy; (1) Orange; (1) Periwinkle Blue; (1) Pink; (1) Purple; (1) Red; (1) Teal; (1) Turquoise Blue |
Pen Barrel Color(s) Assortment | Translucent Black; Translucent Blue; Translucent Burgundy; Translucent Carmel; Translucent Green; Translucent Hunter Green; Translucent Lime Green; Translucent Navy; Translucent Orange; Translucent Pink; Translucent Purple; Translucent Periwinkle Blue; Translucent Red; Translucent Teal; Translucent Turquoise Blue |
Pen Style | Retractable |
Pen Ink Color(s) | Assorted |
Special Ink Properties | Water-Based Gel |
Description
Erasable Gel Ink Pen,Navy Ink,0.7mm,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3'' x 55 yds. Clear Tape Logic #900 Economy Tape, 24PK (T906900)
- TREND ENTERPRISES Wipe-Off Calendar Chart, 22 x 28, PK6 (T1170)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 16", Kraft, 24/Case (P3016K)
- OKI DATA OKI COMP C810/C830 CYAN (44059111)
- PILOT Pilot® EasyTouch Ballpoint Retractable Pen, Medium, Black Ink, Dozen (32220)
- PILOT Retractable Pen, Medium 1.0 mm, Black PK12 (PIL32220)
- PILOT Rollerball Gel Pen, Frix, Erasable, Fine, Black Barrel/Ink PK (PIL31553)
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Blue, PK12 (13453)
- PILOT Pen, Retrac, 0.5Mm, Gn, PK12 (26065DZ)
- PILOT Pilot, BETTER STICK BALLPOINT PEN, FINE 0.7MM, BLUE INK, TRANSLUCENT BLUE BARREL, DOZEN (36011)
- PILOT Pen, Gel, G2, Fine, Black, PK12 (31020)
- Pilot Pens