Shop All Ink and Lead Refills
This Product is Discontinued
Pilot
Dry Erase Marker Refill, Chisel, Orange (Discontinued)
Mfr # PIL43926
Zoro # G3236009
This Product is Discontinued
Key Features
- Pen Ink Color Orange
- Point Size Chisel
- Ink Type Dry Erase Marker
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pilot
- MFR # PIL43926
- Zoro # G3236009
- UPC # 072838439260
- Country of Origin Japan
- Category Ink and Lead Refills
Dimensions
Point Size | Chisel |
Details
Item | Replacement Ink Cartridge |
Pen Ink Color | Orange |
Ink Type | Dry Erase Marker |
Color | Orange |
Description
Replacement Ink Cartridge, Ink Type Dry Erase Marker, Pen Ink Color Orange, Point Size Chisel
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.