Shop All Pens
Pilot
Dr. Grip Center of Gravity Ballpoint Pen, Retractable, Medium 1mm, Black Ink, Silver/Pink Barrel
Mfr # 36192
Zoro # G109151358
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ballpoint Pen; Retractable
- Point Size 1 mm
- Pen Grip Double-Layer Wide Ergonomic
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1 mm |
Details
Ink Color | Black |
Pen Type | Ballpoint Pen; Retractable |
Pen Grip | Double-Layer Wide Ergonomic |
Point Type | Medium |
Barrel Color | Silver/Pink |
Features | Refillable; Non-Erasable Ink; Airplane-Safe Ink; Pocket Clip |
Item | Pens |
Tip Style | Conical |
Description
Dr. Grip is the first truly ergonomic writing instrument. A unique balanced design and a comfortable grip help alleviate writing fatigue, while the smooth ink formula provides an exceptional writing experience. Features a pink ribbon imprint in support of Breast Cancer Awareness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Plastic Twist Ties, 4" x 5/32", Blue, 2000/Case (PLT4B)
- BETTER PACKAGES Replacement Brush, For Packer 3S (P11)
- UST Regular Duty, Front action sealer for 5/8 Steel Straps (UST 1110)
- ILC Replacement For EREPLACEMENTS, CE278A (CE278A)
- PILOT Pen, Marker, Extrafine, 0.5, Bk (44102)
- PILOT Stick Roller Ball Pen, Extra Fine 0.5 mm, Black Pk12 (PIL26300)
- PILOT Pilot, BETTER STICK BALLPOINT PEN, FINE 0.7MM, BLUE INK, TRANSLUCENT BLUE BARREL, DOZEN (36011)
- PILOT Roller Ball Pen, Medium 0.7 mm, Red PK12 (PIL35352)
- PILOT Pilot® G2 Gel Pen Refill, Bold, Blue Ink, 2/Pack (77290)
- PILOT Ballpoint Pen, Medium 1.0 mm, Black PK12 (PIL30005)
- FISHER SPACE PEN Classic Pen, Brass, Black (400B)
- Pilot Pens