Pilot

Disposable Fountain Pen, Medium 1.0 mm, Purple


product price: $2.29
/ea
Sold in multiples of 3 for $6.87

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Ink Color Purple
  • Pen Type Stick
  • Point Size 1mm
  • Barrel Color Black
  • Pen Grip None
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pilot
  • MFR # PIL90008
  • Zoro # G2688449
  • UPC #
    072838900081
  • Country of Origin Japan
  • Category Pens

Dimensions

Point Size 1mm
Pen Point Size 1 mm
Pen Point Size Type Medium

Description

Fountain Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Purple, Series Varsity(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.