Shop All Permanent Markers
Pilot
Blue Marker Pen, Ultra Fine Tip, 12 PK
Mfr # PIL11004
Zoro # G5641501
product price: $20.25
/pk 12, $1.69/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Color Blue
- Tip Size Needle
- Barrel Type Pen Style
- Marker Tip Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pilot
- MFR # PIL11004
- Zoro # G5641501
- UPC # 072838110046
- Country of Origin Japan
- Category Permanent Markers
Dimensions
Tip Size | Needle |
Details
Item | Marker Pen |
Ink Color | Blue |
Color | Blue |
Barrel Type | Pen Style |
Marker Tip | Ultra Fine |
Point Type | Needle |
Marker Ink Color | Blue |
Features | Pocket Clip |
Product Type | Marker Pen |
Waterproof | No |
Marker Cap | Capped |
Pen Type | Porous Point Pen |
Pen Ink Color | Blue |
Description
Marker Pen, Pen Ink Color Blue, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bib Apron, Childrens, F48, Royal Blue (82521)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 20" x 12", Kraft, 15/Bundle (49J994)
- PARTNERS BRAND Edge Protectors - Cased, .160, 2" x 2" x 36", White, 100/Case (EP2236160BX)
- PARTNERS BRAND Self-Seal Bubble Mailers, #2, 8 1/2" x 12", Kraft, 100/Case (B855SS)
- PILOT Black Permanent Marker, Ultra Fine Tip, 12 PK (PIL11001)
- PILOT Pilot® Creative Permanent Marker, Extra Fine, 0.5mm, Silver Ink (41801)
- PILOT Red Permanent Marker, Chisel Tip (PIL45300)
- PILOT Creative Permanent Marker, Extra Fine Tip Silver (PIL41801)
- PILOT Blue Permanent Marker, Chisel Tip (PIL45200)
- PILOT Red Marker Pen, Ultra Fine Tip, 12 PK (PIL11007)
- BSC PREFERRED Green Sharpie Fine Point Markers, 12PK (H-286G)
- Pilot Permanent Markers