Shop All Permanent Markers
Pilot
Blue Felt Tip Pen, 12 PK
Mfr # PIL11003
Zoro # G5655903
product price: $16.29
/pk 12, $1.36/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Color Blue
- Tip Size Needle
- Features Pocket Clip
- Pen Cap Capped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pilot
- MFR # PIL11003
- Zoro # G5655903
- UPC # 072838110039
- Country of Origin Japan
- Category Permanent Markers
Dimensions
Tip Size | Needle |
Details
Item | Felt Tip Pen |
Ink Color | Blue |
Color | Blue |
Features | Pocket Clip |
Pen Cap | Capped |
Pen Grip | None |
Series | Razor Point II(R) |
Barrel Color | Blue |
Includes Pen Cushion | Cushion Not Included |
Barrel Material | Plastic |
Pen Tip | 0.2 mm |
Pen Ink Color | Blue |
Product Type | Felt Tip Pens |
Marker Ink Color | Blue |
Marker Cap | Capped |
Pen Type | Porous Point Pen |
Description
Felt Tip Pen, Pen Tip 0.2 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Razor Point II(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BICYCLE Jumbo Index Playing Cards, PK6 (1004560)
- ARMOR SHIELD Stretch Wrap Film 5" x 900 ft., VCI Style, Blue (PVCISF100GB05900H)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 3", Kraft, 25/Bundle (55VG70)
- TICONDEROGA Woodcase Pencil, HB #2, PK96 (13872)
- PILOT Pilot® Jumbo Refillable Permanent Marker, Chisel Tip, Red (45300)
- PILOT Pilot Jumbo Refillable Permanent Marker, Chisel Tip, Black (45100)
- PILOT Red Permanent Marker, Chisel Tip (PIL45300)
- PILOT Creative Permanent Marker, Medium Tip Silver (PIL41800)
- PILOT Black Permanent Marker, Chisel Tip (PIL45100)
- PILOT Black Permanent Marker, Ultra Fine Tip, 12 PK (PIL11001)
- SHARPIE Ultra Fine Point Permanent Marker, Blue, 12PK (37001)
- Pilot Permanent Markers