Shop All Permanent Markers
Pilot
Black Permanent Marker, Ultra Fine Tip, 12 PK
Mfr # PIL11001
Zoro # G5690806
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Color Black
- Tip Size Needle
- Barrel Type Pen Style
- Marker Tip Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pilot
- MFR # PIL11001
- Zoro # G5690806
- UPC # 072838110015
- Country of Origin Japan
- Category Permanent Markers
Dimensions
Tip Size | Needle |
Details
Item | Permanent Marker |
Ink Color | Black |
Color | Black |
Barrel Type | Pen Style |
Marker Tip | Ultra Fine |
Point Type | Needle |
Marker Ink Color | Black |
Features | Pocket Clip |
Marker Cap | Capped |
Washable | No |
Waterproof | No |
Pen Type | Porous Point Pen |
Pen Ink Color | Blue |
Description
Marker Pen, Pen Ink Color Blue, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Maintenance Cartridge MC31 (1156C005)
- K-FLEX USA L.L.C. Insul-Sheet Roll S2S 3/8in x 48in x 100' (6RSX038100)
- GENERIC Replacment Cartridge For OKI COMP C810/C830 MAGENTA (44059110)
- POST-IT Super Sticky Pop-Up Miami Pk (MMMR33018SSMIAC)
- PILOT Blue Marker Pen, Ultra Fine Tip, 12 PK (PIL11004)
- PILOT Pilot® Creative Permanent Marker, Extra Fine, 0.5mm, Silver Ink (41801)
- PILOT Pilot Jumbo Refillable Permanent Marker, Chisel Tip, Refillable, Green (45400)
- PILOT Green Permanent Marker, Chisel Tip (PIL45400)
- PILOT Pilot Jumbo Refillable Permanent Marker, Chisel Tip, Black (45100)
- PILOT Black Permanent Marker, Chisel Tip (PIL45100)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Assorted Ink, 6/Set (63630)
- Pilot Permanent Markers