Shop All Permanent Markers
Pilot
Black Marker Pen, Ultra Fine Tip, 12 PK
Mfr # PIL11009
Zoro # G5820245
product price: $13.99
/pk 12, $1.17/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Color Black
- Tip Size Needle
- Barrel Type Pen Style
- Marker Tip Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pilot
- MFR # PIL11009
- Zoro # G5820245
- UPC # 072838110091
- Country of Origin Japan
- Category Permanent Markers
Dimensions
Tip Size | Needle |
Details
Item | Marker Pen |
Ink Color | Black |
Color | Black |
Barrel Type | Pen Style |
Marker Tip | Ultra Fine |
Point Type | Needle |
Marker Ink Color | Black |
Features | Pocket Clip |
Product Type | Marker Pen |
Waterproof | No |
Marker Cap | Capped |
Pen Type | Porous Point Pen |
Pen Ink Color | Blue |
Description
Marker Pen, Pen Ink Color Blue, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Counting Caterpillar (9274)
- PLASTILITE Insulated Shipping Box with Foam Cooler 7 5/8'' x 5 3/4'' x 4 3/8'' - 1 1/2'' Thick (451VA4CPLT)
- INTERTAPE Carton Tape, Clear, 3 In. x 60 Yd., PK24 (GI176-00G)
- BRADY Label Maker Attachment (M210-TOOL)
- PILOT Pilot® Jumbo Refillable Permanent Marker, Chisel Tip, Red (45300)
- PILOT Red Permanent Marker, Chisel Tip (PIL45300)
- PILOT Blue Marker Pen, Ultra Fine Tip, 12 PK (PIL11004)
- PILOT Pilot® Creative Permanent Marker, Extra Fine, 0.5mm, Silver Ink (41801)
- PILOT Black Permanent Marker, Ultra Fine Tip, 12 PK (PIL11001)
- PILOT Blue Felt Tip Pen, 12 PK (PIL11003)
- C.H. HANSON Paint Marker, Permanent, Water Resis, Black (10295)
- Pilot Permanent Markers