Shop All Pens
Pilot
Ballpoint Pen, RT, Dr. Grip, Medium, Black
Mfr # 36193
Zoro # G4699628
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable
- Point Size 1mm
- Features Durable
- Barrel Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Ink Color | Black |
Pen Type | Retractable |
Item | Advanced Ink Pen |
Features | Durable |
Barrel Color | Black |
Grip | Comfort |
Point Type | Medium |
Product Type | Ballpoint Pen,RT,Dr. Grip,Medium,Black |
Manufacturer Pen Refill # | 77271 |
Pen Barrel Color(s) | Black |
Pen Style | Retractable |
Pen Ink Color(s) | Black |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Dr. Grip® FullBlack Advanced Ink |
Pen Grip Type | Double-Layer Wide Ergonomic |
Description
Ballpoint Pen,RT,Dr. Grip,Medium,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Paper Clips, Medium, Silver, 1000PK (3684U0624)
- ZORO SELECT Stretch Wrap, Blown, Standard Duty Style (56HR83)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 4", Kraft, 25/Bundle (11K592)
- THE PUPPET CO Gloria Knitted Puppet (PC007015)
- PILOT Pen, Erasable Ink, Black, PK12 (31450)
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Blue, PK12 (13453)
- PILOT Retractable Gel Roller Ball Pen, 1.0 mm, Blue PK12 (PIL31257)
- PILOT Pilot® Precise V7 Rolling Ball Pen, Non-Refillable, Fine, 0.7mm, Black Ink, Dozen (35346)
- PILOT Pen, Vball, Rollerbl, 0.5Mm, Bk, PK12 (35200)
- PILOT Pen, Precise, V5 Ret, Red, PK12 (26064)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black, PK2 (29212)
- Pilot Pens