Shop All Pens
Pilot
Ballpoint Pen, Retractable, Purple, PK12
Mfr # 72838
Zoro # G4699865
product price: $18.99
/pk 12, $1.58/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Purple
- Tip Size 0.7 mm
- Pen Grip Smooth
- Weight 0.028 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Gel Pen |
Color | Purple |
Item | Ballpoint Pen,Retractable,Purple,PK12 |
Pen Grip | Smooth |
Weight | 0.028 lbs |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) | Translucent Blue |
Pen Ink Color(s) | Purple |
Manufacturer Pen Refill # | 77244 |
Pen Grip Type | Smooth |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | B2P Bottle-2-Pen Recycled |
Pen Style | Retractable |
Description
Ballpoint Pen,Retractable,Purple,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Purple Permanent Marker, Fine Tip, 12 PK (30008)
- INTERTAPE 18" x 1500' Hand Wrap Heavy Duty Stretch Film (SF1815MA)
- LEARNING RESOURCES Pop for Sight Words™ Game (8430)
- CREATIVITY STREET Pony Beads, Assorted Bright Hues, 6mm x 9mm, PK3000 (PAC3552)
- PILOT Pen/Pencil, 4 Assorted Inks, Black Barrel (072838362209)
- PILOT VBall Roller Ball Retractable Pen- Blue Ink- Extra Fine (26107)
- PILOT Precise V5RT Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, Black Barrel, PK30 PK (PIL84067)
- PILOT EASYTOUCH BALLPOINT RETRACTABLE PEN, RED INK, MEDIUM, DOZEN (32222)
- PILOT Pen, Neo-Gel, 0.7Mm, Bk, PK12 (14001)
- PILOT FriXion Clicker Erasable Gel Pen, Retract, Fine 0.7 mm, Burgundy, PK12 (PIL15131)
- INTEGRA Integra Liquid Ink Rollerball Pens, PK12 (ITA39392)
- Pilot Pens