Shop All Pens
Pilot
Ballpoint Pen, Medium 1.0 mm, Black PK12
Mfr # PIL30005
Zoro # G5521844
product price: $16.59
/pk 12, $1.38/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Pen Grip Textured Cushion
- Pen Cushion Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Tinted, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Better(TM), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3020, NO TOP FREIGHT BILINGUAL, 3" X 5" (DL3020)
- ZORO SELECT 36" x 18" Open Poly Bags, 4 mil, Clear (5DHX1)
- XSTAMPER Pad, Ink, Replacement, 40150 (41001)
- DUCK BRAND Bubble Pouch Mailers, No Color, 20PK (DUC285741)
- PILOT FriXion Colors Erasable Stick Marker Pen, 2.5mm, Assorted, PK12 (44155)
- PILOT Rollerball Pen, Fine 0.7 mm, Blue PK12 (26068)
- PILOT UPC BeGreen B2P Retractable Gel Pen .7mm Black (31600)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Rd, PK12 (31552BX)
- PILOT Pen, Marker, Razor, 0.2Mm, Bk, PK12 (11009)
- PILOT Pen, Gel, G-Knock Begrn, Fn, Rd, PK12 (31508)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RPENBK)
- Pilot Pens