Shop All Headlamps, Headlights & Components
Pilot Automotive
Pilot Automotive WI-200 Two Piece Adjustable Speed Control Plug
Mfr # WI-200
Zoro # G204076150
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pilot Automotive
- MFR # WI-200
- Zoro # G204076150
- UPC # 757558703517
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
Features
- Plug-in strobe lights with adjustable speed controller.
- Easy to install.
- Fits in headlamps, bumper light, corner light and tail light.
- Dual synchronized.
- Easy 12 V installation.
- Universal fitment.
- 2 Pieces.
- 4 Color Caps.
- Dimension - 5 x 1.3 x 9.75 in.
- Item Weight - 0.33 lbs.
- Attachment Method - Screw Fastener.
- Bulb Count - 2.
- Bulb Technology - Halogen.
- Color / Finish - Green, Clear, Blue, Red, Purple.
- Exterior Lamp Type - Combination Lighting.
- Housing Material - Rubber.
- Lens Color - Clear.
- Lighting Fitment - Custom Fit.
- Lens Material - ABS Plastic.
- Lighting Type - Strobe.
- Package Contents - 5 Interchangeable gel caps for alternating colors, dual synchronized flashing, adjustable electronic speed controller, 12 volt wire and on/off switch.
- Voltage - 12.
- Wattage (W) - 1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, grease seal, Bore-Tite (4923)
- ILC Replacement for AC Delco 1111 (1111 AC DELCO)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15312 (15312)
- MAIN FILTER OMT CS05CN Replacement/Interchange Spin-On Filter (MF0058011)
- TYC PRODUCTS Tyc Headlight Assembly, 20-9274-00 (20-9274-00)
- TYC Headlight Assembly 2000-2002 Lincoln LS V6 V8, 20-5860-01 (20-5860-01)
- MOTORMITE Head Lamp Knob Headlight Switc, 76872 (76872)
- KC HILITES 07-16 WRANGLER HEADLIGHT; GRAVITY LED 7IN DOT(PR)DRIVER/PASSENGER (42351)
- TYC Headlight Assembly, 20-6233-00 (20-6233-00)
- SYLVANIA HEADLIGHT ASSEMBLY With One 1 Ounce Surface Activator One 1 Ounce UV Block Clear Coat Clarifying C (HRK.BX)
- VEMO Headlight Cleaning Water Pump, V20-08-0436 (V20-08-0436)
- Pilot Automotive Headlamps, Headlights & Components