Shop All Tire Covers
Pilot Automotive
Pilot Automotive WH521-16C-B 16 In. Indy Wheel Cover - Black
Mfr # WH521-16C-B
Zoro # G103904332
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pilot Automotive
- MFR # WH521-16C-B
- Zoro # G103904332
- UPC # 757558200375
- Country of Origin China
- Category Tire Covers
Description
Give any vehicle a unique, aggressive look with an upgrade or identical replacement of wheel covers at a fraction of the cost of originals. ABS covers are weather resistant and would not rust or corrode. Fits most foreign and domestic front and rear wheel vehicles. Utilize an adjustable retention ring to assure a secure fit.
Features- Easy Installation.
- Constructed of High Impact ABS.
- ABS plastic covers are weather resistant and would not rust or corrode.
- Color - Black.
- Set includes 4 covers.
- Size - 16 in.
- Dimension - 6.75 x 17.3 x 17.3 in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 41310 replacement light bulb lamp (41310 EIKO)
- BATTERY DOCTOR Bolt, Brass, Brass, Positive/Negative (30300)
- AFTERMARKET 68410 Screen and Gasket Sediment Bowl Fits Ford 2000 4000 501 601 701 801 901 (C0NN9161A)
- GATES Fuel Line Hose, 27027 (27027)
- HOLLAND BAR STOOL CO 29 x 8 Ole' Miss Tire Cover (TCFMssppUBK)
- COAST2COAST 18", 5 Spoke, Gloss Black, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP401BLK)
- COAST2COAST 17", 5 Spoke, Chrome Plated, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP360X)
- COAST2COAST 17", 5 Spoke, Silver/ Black, Plastic, Set Of 4 (IWC51817SB)
- CLASSIC ACCESSORIES Sedan Car Cover, Biodiesel, Mid-Size (10-012-251001-00)
- COAST2COAST 15", 10 Split Spoke, Gloss Black, Plastic, Set Of 4 (IWC103715BLK)
- FREMONT DIE CONSUMER PRODUCTS INC Cleveland Browns Tire Cover Large Size Black (2324598342)
- Pilot Automotive Automotive Exterior Accessories