Shop All Wiper Blades
Pilot Automotive
Pilot Automotive WBG-18W 18 In. Gtr White Wiper Blade
Mfr # WBG-18W
Zoro # G903788484
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pilot Automotive
- MFR # WBG-18W
- Zoro # G903788484
- UPC # 757558644094
- Country of Origin China
- Category Wiper Blades
Description
Pilot Automotive Blades are made from durable silicone to produce a clean wiper pattern to increase visibility for safer driving conditions in harsh weather. Pilot Automotive blades offer better resistance to severe outdoor elements such as heat, ultra-violet and ozone to give you better wiper blade performance.
Features- Blades come in variety of sizes to match you vehicles requirements.
- Blades come in a choice of colors.
- Fits most wiper arms.
- Reduces windshield chatter and delivers a smooth, clean wipe.
- Size - 18 in.
- White Wiper Blade.
- Item Weight - 0.35 lbs.
- Dimension - 1.8 x 2.2 x 24.35 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Support Ring Kit (70-0178)
- BILSTEIN Chev Silverado 2500 Hd 14-11/Silve Shock Absorber, 24-196468 (24-196468)
- PERKO Round Type Rowlock Horns Plain Zinc (1267DP0ZNC)
- REMA TIP TOP 10/Box 5 X 3 1/4 2 Ply Radial Tire Repair (PR-120)
- PRIME VISION Wiper Blade (PRIMPBB15)
- ANCO Contour Premium Profile Blades, C-22-Ub (C-22-UB)
- DENSO Windshield Wiper Blade, EVB-22 (EVB-22)
- ALL SEASON Wiper Blade, Conventional, Rubber, 20" Size (ASV201)
- AUTOTEX Wiper Blade, Beam, 26 In Size (CLX-26)
- MARINCO Deluxe Ss Wiper Blade Black 14" (34014B)
- AUTOTEX Roc Loc 2 Rear Wiper Blade, 14" (QFR-14A)
- Pilot Automotive Automotive Exterior Accessories