Shop All Wiper Blades
Pilot Automotive
Pilot Automotive WBG-18R 18 In. Gtr Red Wiper Blade
Mfr # WBG-18R
Zoro # G803788263
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pilot Automotive
- MFR # WBG-18R
- Zoro # G803788263
- UPC # 757558644087
- Country of Origin China
- Category Wiper Blades
Description
Pilot Automotive Blades are made from durable silicone to produce a clean wiper pattern to increase visibility for safer driving conditions in harsh weather. Pilot Automotive blades offer better resistance to severe outdoor elements such as heat, ultra-violet and ozone to give you better wiper blade performance.
Features- Blades come in variety of sizes to match you vehicles requirements.
- Blades come in a choice of colors.
- Fits most wiper arms.
- Reduces windshield chatter and delivers a smooth, clean wipe.
- Size - 18 in.
- Red Wiper Blade.
- Item Weight - 0.35 lbs.
- Dimension - 1.8 x 2.2 x 24.35 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES 19902005 Mazda Miata Shift Boot InsulatorTurret Dust Boot Kit Replaces OEMNA0164481BM51317480A (KMZ4002)
- ACCESS BED COVERS 19-C SILVERADO/SIERRA 1500 5FT8IN BED TONNOSPORT COVER (22020369)
- AFTERMARKET Grain Drill Covering Chain (IMR20-0005)
- LANG TOOLS Automatic Slack Adjuster Release Tool and Wrench (4651)
- RAIN-X RAINX LAT WIPERBLADE 18"" (5079275-2)
- RAIN-X RAINX LAT WIPERBLADE 28"" (5079282-2)
- BOSCH Aerotwin Wiper Blade, 3397007653 (3397007653)
- PEAK Wiper Blade, Synthetic Dual Rubber, 19" Sz (SB191)
- AUTOTEX Wiper Blade, Universal, Size 15 In (M6-15)
- BOSCH Clear Advantage Windshield Wiper Blade (16-CA)
- BOSCH Excel+ Wiper Blade, 41928 (41928)
- Pilot Automotive Automotive Exterior Accessories