Shop All Wiper Blades
Pilot Automotive
Pilot Automotive WBC-22P 22 in. Wiper Sports Blade; Pink
Mfr # WBC-22P
Zoro # G203750778
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pilot Automotive
- MFR # WBC-22P
- Zoro # G203750778
- UPC # 757558645541
- Country of Origin China
- Category Wiper Blades
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices
Features- Frameless Wiper Blade
- Aero dynamic design
- Universal fitment
- Easy installation
- Color: Pink
- Size: 22"
- Dimension: 25.3" H x 2.2" W x 2.4" L
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Brake Drum Dolly - Stinger (1543)
- GARMIN Garmin 010-01284-00 Panoptix Transducer - PS30, Down (010-01284-00)
- MAXTRAC SUSPENSION REAR SHOCK (STOCK) (2400LL-4)
- GATES Auto V-Belt, Industry Number K080685HD (K080685HD)
- TRICO Exact Fit Blade, 12-L (12-L)
- BOSCH ICON Wiper Blade -18OE (18OE)
- BOSCH 28Ca Clear Advantage Windshield Wiper Blade, Bosch (28-CA)
- MOTORCRAFT WIPER BLADE ASSEMBLY (WW2102PF)
- OPTIX Wiper Blade, Beam, Rubber, 22" Size (OTV221)
- ANCO Contour Premium Profile Blades, C-24-Oe (C-24-OE)
- BOSCH Wiper Blade, 28Ca (28CA)
- Pilot Automotive Wiper Blades