Shop All Wiper Blades
Pilot Automotive
Pilot Automotive WBC-18B 18 in. Wiper Sports Blade; Blue
Mfr # WBC-18B
Zoro # G603750729
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pilot Automotive
- MFR # WBC-18B
- Zoro # G603750729
- UPC # 757558645442
- Country of Origin China
- Category Wiper Blades
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices
Features- Frameless Wiper Blade
- Aero Dynamic Design
- Universal fitment
- Easy installation
- Color: Blue
- Size: 18"
- Dimension: 21.3" H x 2.2" W x 2.4" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 11-9/32x4-11/16x11-9/32 In (BF7948)
- AGS Brass Connector, Female (1/2-20 Inverted), Male (1/8-27 NPT), 1/bag (BLF-68B)
- SPECTRA PREMIUM Turbocharger Intercooler, 4401-1104 (4401-1104)
- VELVAC 3-Way Air Seat Valve (032110)
- ACDELCO Delco Performance Wiper Blade-11In Wiper Blades, 8-211A (8-211A)
- ANCO Contour Premium Profile Blades, C-22-Ub (C-22-UB)
- TRICO Wiper Blade, 26", Heavy Duty Saddle (67-261)
- RAIN-X Wiper Blade, 24" Sz, Beam, Exact Fit Series (5079280-1)
- TRICO TRICO 261 Exact Fit Wiper Blade; 26 In. (T29-261)
- DENSO Windshield Wiper Blade, EVB-28 (EVB-28)
- TRANSPORT Windshield Wiper Blades (TRP151)
- Pilot Automotive Automotive Exterior Accessories