Shop All Engine Components
Pilot Automotive
Pilot Automotive VR7706L 7.5 oz Micro-Finish Scratch Remover
Mfr # VR7706L
Zoro # G204075153
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pilot Automotive
- MFR # VR7706L
- Zoro # G204075153
- UPC # 757558565184
- Country of Origin China
- Category Engine Components
Description
Voodoo Ride Scratch Remover is a premium, micro-finishing product that is clear-coat safe and removes light scratches, fine swirl marks, oxidation, blemishes and imperfections caused by other, inferior scratch removing products. Hexx is easy to use and will leave a deep, mirror like gloss finish, free of surface distortions.
Features- Micro finishing formula
- Safe on clear coat
- Removes fine scratches, swirl marks, oxidation and other imperfections
- Works well by hand or with machine buffer, Leaves mirror-like finish
- Capacity: 7.5 oz
- Dimension: 8.7" H x 2.3" W x 2.6" L
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 0.25 Oz., PK25 (MC025N)
- PIG Drum Funnel, Black, 13" H, 11-1/4" dia. (DRM1126-BK-NPT)
- MAIN FILTER PARKER 12AT10C Hydraulic Filter Replacement (MF0057995)
- MOTORCRAFT Rotor Asy - Brake, Brrf78 (BRRF78)
- GATES Refractometer, Battery, Coolant (91001)
- S&G TOOL AID Indicator Center Top Dead (33650)
- AIRREX DC Heater, 24V, 700W (21EL64)
- SKF Shaft Seal, 2 x 3 x 5/16", CRW1, Nitrile Rubber (19992)
- CUSHMAN Service Solenoid, 24V (629086G02)
- WIX FILTERS Wix Racing Filters WIX24004 Replacement 7 Micron Paper Fuel Filter Element Fits WIX24003; WIX24744 (WIX24004)
- ROADMASTER Roadmaster 790 High Power Diode (R6L-790)
- Pilot Automotive Engine Components