Shop All Automotive Mufflers & Exhaust Pipes
Pilot Automotive
Pilot Automotive PMZ-038 3 x 12 x 2.25 in. Chrome Muffler Tip
Mfr # PMZ-038
Zoro # G104022707
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pilot Automotive
- MFR # PMZ-038
- Zoro # G104022707
- UPC # 757558993086
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Pilot Automotive has been the innovator in the lighting department and it continues with the largest selection of LED lights, toggle switches and harness kits in the industry. LED lights are used to light up everything from stereo systems, wheels on your ride, interiors, exteriors and even engine compartments. Every kit comes complete with wiring diagrams and mounting instructions. Now you can change the look of your showpiece with hardy and effort and light up the night.
Features- Car universal tail pipe add on tip
- High quality chrome plating
- Bolt on design can be installed using basic hand tools
- Quick and easy to install
- Size: 3 x 12 x 2.25 in.
- Dimension: 12.25" H x 3" W x 3" L
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ 2" Rnd Red Sidemarker Red Lens (TQ S30-RR00-1)
- WEATHERTECH Frnt/Rear Side Window Deflectors, 82180 (82180)
- WEATHERHEAD Nut, 1/4 In Tube Sz, PK10 (1361X4)
- GROTE Cab Marker, Flush Mount Socket, Yellow (46913)
- WALKER EXHAUST Exhaust Tail Pipe, 45841 (45841)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 50472 (50472)
- WALKER EXHAUST Exhaust Pipe, 54020 (54020)
- WALKER EXHAUST EXHAUST PIPE (49006)
- AP EXHAUST ENFORCER MUFFLER, OVAL - 4 1/4IN X 8 3/4IN (3751)
- MAGNAFLOW MUFF S/S 24" X 2-1/2", C/O (12286)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 55170 (55170)
- Pilot Automotive Emission Control Parts