Shop All Automotive Mufflers & Exhaust Pipes
Pilot Automotive
Pilot Automotive PM-5115 Oval Stainless Slant Cut Bolt-On Tip - 2 In.
Mfr # PM-5115
Zoro # G103960918
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pilot Automotive
- MFR # PM-5115
- Zoro # G103960918
- UPC # 757558901708
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Universal stainless steel bolt-on oval slant cut tip. Stainless steel exhaust tip offers uses a bolt-on design featuring a multiple point clamping system for a secure installation. All parts are put through rigorous tests both on and off the vehicle.
Features- Helps to get the most out of your vehicle
- Precision designed to perfectly fit your vehicle
- Made from premium materials to endure years of abuse
- Includes everything needed to get the job done
- Style - Oval Slant
- Size - 2 in.
- Dimension - 3.1 x 2.4 x 5.2 in.
- Item Weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIDENT HOSE VAC - XHD Bilge & Livewell Hose; 1-1/8" x 50Ft; Clear/Black (1471186)
- GOLD EAGLE Gold Eagle 22213 STA-BIL Fuel Stabilizer - 1 Gallon (22213)
- UWS HAMMERHEAD 100-GALLON COMBO ALUMINUM TRANSFER TANK (TT-100HH-CB)
- GATES Silicone Coolant Hose, Blue, 1-1/2 in. Dia (24824)
- AP EXHAUST Prebent Pipe Ap Exhaust, 54177 (54177)
- WALKER EXHAUST Exhaust Tail Pipe, 67022 (67022)
- CENTEK Fiberglass Exhaust System WYE Fitting, 14" (1200256)
- AP EXHAUST Straight Tubing-2.25 X 10Ft Aluminized 1 Ap Exhaust, 214A1014 (214A1014)
- WALKER Y Pipe, 50345 (50345)
- WALKER EXHAUST EXHAUST MUFFLER (22914)
- DYNOMAX 17743 Super Turbo Muffler 20 In. (D22-17743)
- Pilot Automotive Emission Control Parts