Shop All Knobs
Pilot Automotive
Pilot Automotive PM-22120R Shifter & Pedal Combo Kit; Red - 4 Piece
Mfr # PM-22120R
Zoro # G004061257
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pilot Automotive
- MFR # PM-22120R
- Zoro # G004061257
- UPC # 757558902606
- Country of Origin China
- Category Knobs
Description
Spruce up the interior of your vehicle. With different styles, you are sure to find the right shift knob for you. The key thing to look out for is that there is a difference between automatic and manual shift knobs. Some shift knobs are car specific and will thread onto your factory shift lever.
Features- Tuner Shifter/Pedal Combo Kit
- 4 Piece
- Color: Red
- Dimension: 10.5" H x 6.7" W x 2.5" L
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD15/16)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/4", Number of Flutes: 4 (HS4-1/4-120)
- INSIZE Flat Edge Square, 3-29/32 x 2-13/16" Sz (4791-100)
- HANSON 5/8" High Speed Steel Countersink (12412)
- J.W. WINCO DIN464-M4-20-NI Knurled Thumb Screw (4N20P04)
- J.W. WINCO GN76-21-M6-D Mushroom Knob Plastic (6NB75/D)
- DAVIES Ball Knob, 5/8-18 Thread Size, 1.84"L, Blind Tap (0055BH)
- ZORO SELECT Adjustable Handle, 1.00" Screw Length (MA-48103)
- KIPP Wing Grip, Mini, D=M06X10 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.006X10)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Black Plastic Coarse Thread Ball Knobs 4PK (78065)
- KIPP Adjustable Handle, With Protective Cap Size: 2 1/4-20X25, Zinc Black Satin, Comp: Stainless Steel (K0123.92A21X25)
- Pilot Automotive Knobs