Shop All 12 Volt Adapters
Pilot Automotive
Pilot Automotive NV-RY1 4 Pin 30 AMP Relay Navigator
Mfr # NV-RY1
Zoro # G503685626
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pilot Automotive
- MFR # NV-RY1
- Zoro # G503685626
- UPC # 757558880102
- Country of Origin China
- Category 12 Volt Adapters
Description
Universal Navigator 4 Pin 30 AMP Relay with Molex Socket by Pilot. Pilot has been the innovator in the lighting department. Now you can change the look of your showpiece with hardly any effort and light up the night.
Features- Navigator offers universal relay replacements for harness that require on driving or fog light harness.
- Cyber white replacement relay.
- 12 volt.
- 30 amp.
- Helps you to get the most out of your vehicle.
- Precision designed to perfectly fit your vehicle.
- Made from premium materials to endure years of abuse.
- Includes everything needed to get the job done.
- Dimension - 5 x 3.5 x 1.25 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Washers, Black 5/16" Stud, PK100 (6628-100B)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P271)
- JBL JBL GT65C 5.25 in. 120W Car Speakers (GT65C)
- SKF Shaft Seal, 1 x 1-15/16 x 1/4", CRW1, Nitrile (10104)
- MITYVAC Glow Plug Adapt-Ford 7.3L Power Stroke (MVA5605)
- MOTORMITE Single Hole Dash Mount Pod For 12V Acc (84624)
- POWER UP! USB Plug - 3.4a Dual USB Black (191-052512)
- FJC Flare 90 Hs, 3/16" (2633)
- MOBILESPEC Power Adapter, Auto Travel, 12VDC, 10A (MBS01501)
- IPA Fuel Pump Relay Bypass Kit I (3-Pc Set) (9036)
- JENSEN 12V Power Adapter (DCCIG09)
- Pilot Automotive 12 Volt Adapters