Shop All Automotive Mirrors
Pilot Automotive
Pilot Automotive MI-119 3.25 in. Stick on Blind Spot Mirror
Mfr # MI-119
Zoro # G303750845
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pilot Automotive
- MFR # MI-119
- Zoro # G303750845
- UPC # 757558717002
- Country of Origin China
- Category Automotive Mirrors
Description
Eliminate driver blind spots with Pilot blind spot mirror, which easily mounts on to the driver and passenger side mirror. This is a great addition to your vehicle that will enhance your driving experience. Mirror effectively increase viewing angle for ultimate safety.
Features- Simple and easy hand tool installation
- Instructions included easy installation
- Dimension: 1" H x 4.8" W x 6" L
- Weight: 0.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Cable, 7 Cond, 6/12, 1/10 ga., 100 ft. (82-5606)
- TIMKEN Tapered Roller Bearing Cone and Cup Assembly. Contains HM212049 / HM212011. (SET413)
- SPECTRONICS/TRACER 0.03 Oz Tracer-Stick Hybrid A/C Dye 3 Pack (TP3811-P3)
- HHIP 21-1/8" Draw Bar With 7/16-20 Thread For Step Pully (3900-0205)
- VELVAC Mir Head 8" Llv Cnvx Black (Purch) (723104)
- VELVAC Repl. Heated Convex Glass 6.5X6 (704335)
- VELVAC 8-1/2 Offset Mount Convex Black (708504)
- VELVAC Mirror Head, V Back (705113)
- VELVAC Manual Mirror Head for GMC, Left Side (715641)
- VELVAC Wide Angle Convex Mirror (704077)
- VELVAC 5" Center Mt Black Flat Glass (708513)
- Pilot Automotive Automotive Exterior Accessories