Shop All Key Rings
Pilot Automotive
Pilot Automotive KC-309 Crystal Dollar Key Chain
Mfr # KC-309
Zoro # G903787104
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pilot Automotive
- MFR # KC-309
- Zoro # G903787104
- UPC # 757558043095
- Country of Origin China
- Category Key Rings
Description
Make a statement with Pilots Bling design key chains. These key chains are chrome finished and have a touch of crystals for the added sparkle.
Features- Crystal DollarDice Key Chain
- Die cast zinc.
- Chrome finish.
- Quality finish.
- Dimension - 0.7 x 2.25 x 5.7 in.
- Item Weight - 0.045 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1-3/16 in. Steel Ball Bearing Closet Door Roller (2 Pack) (N 6686)
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQD4)
- MOHAWK Mohawk Advance 12 x 36 Carpet Tile SAMPLE with EnviroStrand PET Fiber in New Shoes (EB800-888)
- TRIMLITE 30" x 80" Primed 2-Panel Interior Shaker Slab Door (2668pri8402)
- KEY-BAK ID Card Retractor, Split Ring Type, 3/4 in Ring Size, Blue (0052-005)
- KENAURD Kenaurd: Profile Cylinder - Key + T-Turn - KW1 - 10B Black (70mm) (KEPCR-10B-KW1)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Clear, 5 PK (8111005)
- HILLMAN Key Chain, Silver, 5 PK (701290)
- HILLMAN 1-3/8 in. D Tempered Steel Silver Split Rings/Cable Rings Key Ring, 50PK (703520)
- LUCKY LINE LuckyLine: MINI TRIGGER SNAP W/SKR 1/CD (LKL-44301)
- ZORO SELECT Blank Key Tag, White, 50 PK (33J870)
- Pilot Automotive Key Rings