Shop All Decals, Magnets & Emblems
Pilot Automotive
Pilot Automotive IP-3022 US Flag Emblem
Mfr # IP-3022
Zoro # G504022727
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pilot Automotive
- MFR # IP-3022
- Zoro # G504022727
- UPC # 757558373284
- Country of Origin China
- Category Decals, Magnets & Emblems
Description
Pilot Automotive has been the innovator in the lighting department and it continues with the largest selection of LED lights, toggle switches and harness kits in the industry. LED lights are used to light up everything from stereo systems, wheels on your ride, interiors, exteriors and even engine compartments. Every kit comes complete with wiring diagrams and mounting instructions. Now you can change the look of your showpiece with hardy and effort and light up the night.
Features- Create a cool custom look
- Installation is quick and easy
- Easy peel-n-stick installation
- Pre-applied 3m automotive adhesive
- Dimension: 8" H x 2.5" W x 0.4" L
- Weight: 0.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME 4-way Valve Tool, w/ Valve Cores (20088)
- A & I PRODUCTS Drawbar w/o Offset, Straight 45" x2.5" x1.5" (A-R80842SPL)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST175/80D-13 5 Hole C Ply (3S150)
- MSD IGNITION IGN DIGITAL-6 PROGRAMMABLE (6530)
- AFTERMARKET JD 70 Gas Mylar Decal Set (MAE30-1443)
- SIGNMISSION CHICAGO DOG DECAL sticker all beef chicago red poppy seen bun tomato dill (D-36 Chicago Dog)
- SIGNMISSION Australian Cattle Dog Decal, Dog Lover Decor Vinyl Sticker (D-18-Australian Cattle)
- CAR DEALER DEPOT 7 1/2" Chartreuse Adhesive Windshield Numbers: 9 Pk (109-9)
- AFS Military Car Magnets-Marines (11038)
- EZ LINE 16" White Impact Numbers & Signs: Star Smiley (110-W-SS)
- AFTERMARKET Front Emblem Fits International Harvester 1026 1256 1456 806 826 Tractors (SHN20-0085)
- Pilot Automotive Automotive Exterior Accessories