Shop All Vehicle Bulbs & Lenses
Pilot Automotive
Pilot Automotive ILT-201W LED Dome Light Bulb
Mfr # ILT-201W
Zoro # G203903808
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pilot Automotive
- MFR # ILT-201W
- Zoro # G203903808
- UPC # 757558415045
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Pilot LED technology provides a bright. clean and long-lasting light for your vehicular application needs. Pilot performance LED bulbs produces more light per watt than traditional incandescent bulbs and less heat. making them the perfect upgrade for enhanced visibility. safety and creative lighting needs. LED bulbs are much more economical and efficient. lasting up to 50.000 hours. which means these are probably the last set of bulbs you'll need to buy for your vehicle! All Pilot performance LED bulbs allows for easy plug and play installation. Built-in can bus technology eliminates bulb out / error messages.FeaturesSuper bright 5050 SMD LED technologyLong Life of 50.000 hoursDirect replacement bulbsRequires no wiring knowledge - simply plug and play with the custom connector included with each lightDimension - 1.5 x 4.2 x 7.25 in.Item weight - 0.16 lbs.ApplicationFord - F-150 1997-2003; F-250 1999-2013; F-350 1999-2013; F-450 1999-2013;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Un Rated Liquid Lever-Lock Closing Ring (LID-STL-LL-UNR)
- TUNDRA Inverter Installation Kit, w/6 ft. Cable (CM1506)
- ESCO Truck Tire Bead Holder (70141)
- MIDWEST FASTENER 3/8"-16 7" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52299)
- SATCO 10W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3171)
- SYLVANIA Bulb, Halogen, 1000W, PAR64, Mogul End Prong Base, Sealed Beam, Narrow Spot (S4671)
- ILC Replacement for Osram Sylvania 62201 replacement light bulb lamp (62201 OSRAM SYLVANIA)
- LUMAPRO Mini Lamp, 1154, 5.3/6.8W, S8, 6.4V, PK10 (1154-10PK)
- GE LAMPS LED Type B U Lamp U6, T8, G13,5000 K (LED13BDT8/U6/850)
- ILC Replacement For SYLVANIA 3157NA AUTOMOTIVE INDICATOR LAMPS S SHAPE 2PK (2PAK:WW-7H7X-7)
- DORMAN License Lamp Lense, 68163 (68163)
- Pilot Automotive Automotive Lighting