Shop All Automotive Mufflers & Exhaust Pipes
Pilot Automotive
Pilot Automotive EX-1025 Titanium Burnt Exhaust Tip
Mfr # EX-1025
Zoro # G803961109
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pilot Automotive
- MFR # EX-1025
- Zoro # G803961109
- UPC # 757558509393
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Features
- Inlet - 2.875 in.
- Outlet - 3.5 in.
- Length - 7.5 in.
- Fits - 1.75 - 2.5 in.
- Resonated - No
- Cut - Straight
- Dimension - 3.5 x 3.5 x 7.8 in.
- Item weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINE Big Hatch Holder (MO336892)
- RACE SPORT H7 P-Series Projector Perfect Beam 60-Watt LED Headlight Upgrades (1007527)
- SPEC-D TUNING Dodge Ram Right Towing Mirror Power Heated- Chrome 13-19 (RMV-RAM13CHP-AT-FS-R)
- PARKER Male Y Connector, 3/8 in. Tube, 2.56 in. L (368PTC-6-4)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 56117 (56117)
- VIBRANT 13053 Stainless Steel Exhaust Pipe Bend 90 Degree - 3 In. (V32-13053)
- WALKER EXHAUST Exhaust Pipe, 52011 (52011)
- WALKER EXHAUST Exhaust Pipe, 47986 (47986)
- WALKER EXHAUST Exhaust Pipe Spout, 36124 (36124)
- WALKER EXHAUST Exhaust Intermediate Pipe, 54163 (54163)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 52586 (52586)
- Pilot Automotive Automotive Mufflers & Exhaust Pipes