Shop All Automotive Mufflers & Exhaust Pipes
Pilot Automotive
Pilot Automotive EX-1015 Dc Sport Stainless Steel Bolt-On Tip
Mfr # EX-1015
Zoro # G503961072
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pilot Automotive
- MFR # EX-1015
- Zoro # G503961072
- UPC # 757558509058
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Features
- Inlet - 3.75 in.
- Outlet - 4.5 in.
- Length - 14 in.
- Fits - 2.75 - 3.5 in.
- Resonated - Yes
- Cut - Slant
- Slanted Tip Shape
- Resonated tips are to enhance sound output
- 100 % Stainless Steel Mirror like Polish Finish
- Increase Horsepower
- 3 Bolt Clamp System
- Dimension - 4.5 x 4.5 x 14 in.
- Item weight - 3.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, W 1 In, White (18651)
- EXTREME MAX Extreme Max 3006.6512 BoatTector Galvanized Slip Ring Anchor - #10 / 5 lbs. (3006.6512)
- FAIRCHILD INDUSTRIES G2005 - 1973-1991 Chevrolet Blazer Tailgate Belt Weatherstrip (G2005)
- BALDWIN FILTERS Lube Filter, Spin-On Design, 11-13/32" L (B40142)
- AP EXHAUST Prebent Pipe Merit Exhaust, 54949 (54949)
- AP EXHAUST ENFORCER MUFFLER, ROUND - 6IN (3786)
- WALKER EXHAUST Exhaust Y Pipe, 40372 (40372)
- WALKER EXHAUST Exhaust Reduction Pipe, 41994 (41994)
- VICTOR CLAMP MUFFLR SADDL2-1/2"" (22-5-00829-8)
- WALKER EXHAUST Exhaust Muffler, 17895 (17895)
- AJAX TOOL WORKS MUFFLER CUTTER (AJA908)
- Pilot Automotive Emission Control Parts