Pilot Automotive CZ-3055R 36 In. Flex LED - Red Strip
Mfr # CZ-3055R
Zoro # G704048244
Product Information
- Brand Pilot Automotive
- MFR # CZ-3055R
- Zoro # G704048244
- UPC # 757558100927
- Country of Origin China
- Category Bumper Guides
Description
Pilot Automotive LED light is a LED light that is a must have accessory to highlight virtually anything and everything on your vehicle - home - garage - under cabinet - closet and accent lighting offering that high end look. It has a long lasting LED that has a life of over 100 -000 hours and can be easily mounted on the interior or exterior surfaces of your vehicle. The thin design of this product allows easy installation and the lens design collects and distributes LED light giving a simulated neon look. This light flexi-lite is water-resistant and includes hardware.
Features- Good for interior and exterior apps.
- Wiring attached to both ends.
- Can be cut to any desired length.
- Can be cut into 2 pieces equaling 36 in.
- 36 in. Red LED Flexi-Lite.
- Dimension - 1.3 x 3.5 x 21.4 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST Prebent Pipe, 48683 (48683)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (22582)
- BOSCH Aerotwin Rear Wiper Blade -H240 (H240)
- CURT Swivel Hitch Pin, 2" Rcvr, SS, 5/8" (23582)
- OVERTIME Black Rounded Ramp Door Bumper (OV1833107)
- ADDICTIVE DESERT DESIGNS 20-C CHEVY SILVERADO BOMBER HD FRONT BUMPER (F270043500103)
- BAJA DESIGNS Dodge Ram TRX 20in S8 Bumper Kit (448051)
- RANCH HAND UNIVERSAL RUBBER PADS FOR GRILLE GUARD/FRONT BUMPER (PR) (RUPU)
- STEELCRAFT AUTOMOTIVE 07-13 SILVERADO 1500 TEXTURED BLACK ELEVATION BULLNOSE FRONT BUMPER (70-10320)
- WESTIN MAX Winch Tray (46-21245)
- RANCH HAND 18-C F150 SUMMIT BULLNOSE FRONT BUMPER (BSF18HBL1)
- Pilot Automotive Automotive Exterior Accessories