Shop All Automotive General Purpose Tool Kits
Pilot Automotive
Pilot Automotive CZ-218 Aluminum Mesh Insert - 47.25 x 15.75 In.
Mfr # CZ-218
Zoro # G704022138
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pilot Automotive
- MFR # CZ-218
- Zoro # G704022138
- UPC # 757558102563
- Country of Origin China
- Category Automotive General Purpose Tool Kits
Description
This is a beautiful custom look to your vehicle improves the look of factory grille and get noticed. This grille insert can be easily painted to the color of your choice with high temperature paint.
- Aluminum mesh insert.
- Size - 47.25 x 15.75 in.
- Dimension - 0.1 x 17 x 48.75 in.
- Item Weight - 1.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD MINI UNDERBED BOX - BLACK (525-5-02)
- SOLAS Solas 9513-143-19 Rubex 4 Aluminum 4-Blade Propeller - RH, 14.25" Diameter x 19" Pitch (9513-143-19)
- K-TOOL INTERNATIONAL Random Orbit Polisher/Waxer, 10" (KTI10210)
- DUTTON-LAINSON Goldenrod Fuel Filter, For 595 Model 10 micron Fuel Filter (595-5)
- MIDTRONICS Pdf40 Digital Amp Clamp/Meter (AMP-100)
- THE BEST CONNECTION Insulated Clamps, 50 Amp (254F)
- OTC Seal Kit 1793 (504778)
- OTC Flexible Hose Clamp Pliers W/Memory (4597)
- WIREMOLD Wiremold 5ft. Brown Corduct Cord Protector CDB5 (CDB5)
- AUTO METER AUTO METER 3780 Sport Comp Tachometer 3.74 In. 8 Rpm (A48-3780)
- VELVAC Filler Neck Kit, 2-1/2 In Ml Filler Neck (600191-1)
- Pilot Automotive Service & Shop Tools