Shop All Trailer & Towing Accessories
Pilot Automotive
Pilot Automotive CR-925 College Hitch Receiver - Michigan State
Mfr # CR-925
Zoro # G103875199
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pilot Automotive
- MFR # CR-925
- Zoro # G103875199
- UPC # 757558199259
- Country of Origin China
- Category Trailer & Towing Accessories
Description
Add some gridiron flair to your vehicle with this college helmet hitch cover officially licensed collegiate product logos and colors. The perfect accessory for virtually any vehicle with a towing package. The trailer hitch cover is constructed of durable die case and fits any 2 in. receiver.
Features- High-quality team graphics.
- Fits 2 in. receivers.
- Corrosion resistant.
- Installs in seconds.
- Michigan State College Hitch Cover.
- Dimension - 4.4 x 4 x 5.5 in.
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASON Wiper Blade, Conventional, Rubber, 28" Size (ASV281)
- SEA-DOG T-Handle Latch (221920-1)
- KC HILITES JEEP TJ REPL FOG: 6IN POLY W/ GUARD 55W 05-06 (EA) (1135)
- THE MAIN RESOURCE White Tire, Marking Crayon, 12/Box (TMRTI213-12)
- C.E. SMITH Molded Roller 2-1/2 in. x 12 in. - 5/8 in. ID w/Bushing Sleeve, UPC Label (29561)
- TIE DOWN MARINE Brkt-Pnl Glv 12, #86153 (86153)
- CURT Raw Steel Receiver Tubing, 49516 (49516)
- AME Wheel Chock, Size 5504 (15338)
- BUYERS PRODUCTS Black Powder Coated Poly Fender Mounting Kit - One per fender required (8591000)
- CURT Quick Link, 1/4", 82610 (82610)
- C.E. SMITH Pkg Trailer Hub Kit, Tapered 1-3/8 in. to 1-1/16 in. Stud 5 x 4-1/2 (13511)
- Pilot Automotive Trailer & Towing Accessories