Shop All Trailer Hitches
Pilot Automotive
Pilot Automotive CR-007 Hitch Brake Light
Mfr # CR-007
Zoro # G204173545
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pilot Automotive
- MFR # CR-007
- Zoro # G204173545
- UPC # 757558190072
- Country of Origin China
- Category Trailer Hitches
Description
Bully brake light hitch receiver covers are a quick and easy way to add style to your truck at an affordable cost. They install quickly and easily into any 2 in. hitch receiver and connect via an included standard 4-way flat connector.
Features- Square Hitch Cover with Brake Light
- Designed to provide excellent lighting
- Fits class III hitch receivers
- Comes with 2 in. receiver column
- Attached to hitch cover a 4-flat four way
- Comes with 1157 incandescent bulb
- Easy Installation
- Dimension - 5.5 x 4.75 x 4 in.
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PolarSeal A/C Hose Fitting (G45952-1010)
- AGS Domestic Steel Brake Line, 3/16 x 60, BL-360 (BL-360)
- BUYERS PRODUCTS 4 Inch Amber LED Strobe Light (8891120)
- SMART SOLUTIONS Smart Solutions 00094 Ultra Guard Tow Guard Accessories - Steel Angled Mounting Bar (00094)
- ERICKSON Hitch Receiver Swivel Clevis Bulk (57500)
- SEACHOICE Tri-Ball Trailer Hitch Fits 1-7/8", 2" and 2-5/16" Balls (52281)
- ATE PIN & CLIP KIT (610014)
- CURT Channel Mount w/ Dual Ball 2" Shank, 14 (45926)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11000 (11000)
- GEN-Y HITCH 2 Weight Distribution Shank 1.7K TW 10K & 16K Towing (GH-0352)
- BUYERS PRODUCTS Ultra High Density Poly Outrigger Pad with Recessed Radius - 30 x 30 x 2 Inch (OP303024)
- Pilot Automotive Trailer Hitches