Shop All Bicycles & Scooters
Pilot Automotive
Pilot Automotive BR-2001-2B Hitch Tray Bike Rack; 2 Bike
Mfr # BR-2001-2B
Zoro # G704048848
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pilot Automotive
- MFR # BR-2001-2B
- Zoro # G704048848
- UPC # 757558415533
- Country of Origin China
- Category Bicycles & Scooters
Description
Pilot Automotive Hitch Tray Bike Rack fits 50mm hitch receiver with adjustable wheel tracks that fir all wheel sizes. The hitch folds up when not required and tilts down with bikes for quick truck accessibility. It lockable and easy to mount to your vehicle.
Features- Simple, sturdy bike carrying system for your vehicle
- Single configuration design ensures easy installation
- Folds easy when not in use
- Fits 50mm hitch receiver
- Dimension - 36.5 x 26.75 x 7 in.
- Item Weight - 33 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Rubber Brace Leg Wraps 12-1/2" x 16" (3397)
- RAIN BIRD Spray Head for Shrubs, 4 in. H (1802QDS)
- SILKY SAWS Sheath, Gunfighter Curve 270mm (730-71)
- SEYMOUR MIDWEST Digger Post Hole Sprd Pt 6-1/4 (21200)
- SHOPRIDER Shoprider FS777-RED Echo Folding Scooter - Red (FS777-RED)
- GLAREWHEEL Urban Fashion Foldable Easy Carry Electric Bike, Red (GWEB-X5RE)
- SERENELIFE Foldable Kick Scooter, SLTS46 (SLTS46)
- HUFFY BICYCLES Huffy Bicycles 253941 26 in. Mens Good Vibration Bike (253941)
- WINTHER Toddler Trike (WIN580)
- CHAMPION SPORTS Combination Cone/Scooter Storage Cart (CSCART)
- KENT INTERNATIONAL Kent 67414 Bicycle Chain (96082)
- Pilot Automotive Bicycles & Scooters