Shop All Trailer Hitches
Pilot Automotive
Pilot Automotive BBS-1102 Black Bull Series Hitch Step
Mfr # BBS-1102
Zoro # G604173732
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pilot Automotive
- MFR # BBS-1102
- Zoro # G604173732
- UPC # 757558274017
- Country of Origin China
- Category Trailer Hitches
Description
The Bully hitch receiver mounted utility step is a multi purpose utility step that allows you to gain easy access to luggage racks, pickup truck beds and SUV interiors. It fits all 2 in. hitch receivers and can be a strong bumper guard.
Features- 16-gauge mandrel bent 3 in. tube that measures 18 in. wide
- Topped with a non-slip high impact plastic step pad
- Fits class III hitch receivers
- Easy installation
- Application - Universal
- Dimension - 19 x 3.75 x 11.25 in.
- Item Weight - 5.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Glass, Rear, Side (LH) 38" x30.5" x6" (A-3902130M1)
- TURTLE WAX Polishing Compound, Plastic Bottle, 18 oz. (T417)
- MARINCO Guest ChargePro On-Board Battery Charger, 10 Amps, 1 Bank (2710A)
- GARMIN Suction Cup Transducer Adapter (010-10253-00)
- CURT Wght Dstrbtn Shank, 2" Shank, 17122 (17122)
- GARBAGE COMMANDER Single-Can Garbage Can Hauling Hook For Lawn Tractor Or Atv (UBL-MT)
- GREAT DAY Great Day DD100 Double Duty Hitch Adapter - Hitch Pin or Ball hookup - 100 lbs tongue weight capacity (DD100)
- CURT Lng Trunnn Bar Htch, 8K-10Klb, 30-5/8"Bar (17302)
- BUYERS PRODUCTS Vehicle ICC Bumper 62 Inch Long x 17-1/2 Inch Tall (1809025)
- CURT Trailer Hitch, 2" Receiver, Class 4,14360 (14360)
- BUYERS PRODUCTS Tri-Ball Hitch with Pintle Hook and Chrome Towing Balls - 2-1/2 Inch Receiver (1802280)
- Pilot Automotive Trailer Hitches