Shop All Pens
Pilot
Acroball Gel Ink Pen, Navy Ink, 0.7mm, PK5
Mfr # 72838
Zoro # G5528385
product price: $7.69
/pk 5, $1.54/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Point Size 1 mm
- Color Assorted
- Tip Size 1 mm
- Features Quick-drying Ink, Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1 mm |
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Ballpoint Pen |
Color | Assorted |
Item | Acroball Gel Ink Pen,Navy Ink,0.7mm,PK5 |
Features | Quick-drying Ink, Water Resistant |
Point Type | Medium |
Pen Grip | Contoured Rubber |
Grip | Textured, Comfort |
Weight | 0.125 lbs |
Pen Ink Color | Blue |
Pen Tip | 0.7 mm |
Pen Ink Color(s) Assortment | Black; Blue; Green; Purple; Red |
Pen Sub-Brand & Product Family | Acroball® Colors Advanced Ink |
Pen Grip Type | Contoured Rubber |
Pen Style | Retractable |
Pen Tip Type | Conical |
Special Ink Properties | Acroball® Advanced Ink |
Pen Ink Color(s) | Assorted |
Pen Barrel Color(s) | Assorted |
Manufacturer Pen Refill # | 77297; 77298 |
Pen Barrel Color(s) Assortment | Black; Blue; Green; Purple; Red |
Description
Acroball Gel Ink Pen,Navy Ink,0.7mm,PK5, Pen Tip 0.7 mm, Pen Ink Color Blue, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Easy Peel® Return Address Labels for Laser Printers 5267, 1/2" x 1-3/4", 2, 000 Labels (AVE5267)
- QUALITY PARK Envelope, Atty, 10X14.75 Pk (QUA89701)
- BOSTITCH Antimicrobial* Manual Pencil Sharpener (MPS1-BLK)
- PARTNERS BRAND Table Top Label Dispenser, 12", Blue, 1 Each (SL9512)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Green PK12 (PIL25104)
- PILOT Pilot® Dr. Grip Ballpoint Retractable Pen, Medium, Blue Barrel/Ink (36101)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Pe, PK12 (25106)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL35470)
- PILOT Pen, Gel, Frixion, Erase, 0.5, Be, PK12 (31574)
- PILOT PEN, RBALL, G2 FN, BE, 2/PK (31032)
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL38610)
- Pilot Pens