Shop All Pens
This Product is Discontinued
Pilot
Acroball Colors Retractable Ballpoint Pen, Medium 1 mm, Black, PK12 (Discontinued)
Mfr # 31810
Zoro # G400447204
This Product is Discontinued
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1 mm
- Pen Grip Contoured Rubber
- Marking Tool Product Group Acroball Colors Advanced Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Pen Grip | Contoured Rubber |
Marking Tool Product Group | Acroball Colors Advanced Ink |
Weight | 0.288 lbs |
Pen Tip | Conical |
Description
Express yourself brilliantly with Acroball® Colors advanced ink pens. Advanced ink combines the best qualities of a gel and ball point in an innovative ink that glides across the page, yet is quick-drying. Featuring a comfortable rubber grip, Acroball® Colors are retractable and refillable for continued use. Available in a wide range of colors, discover why you'll love Acroball® advanced ink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.