Shop All Outdoor Wall Lights
This Product is Discontinued
Pila
Wall Pack, 4000K Color Temp., 2400 lm, 20W (Discontinued)
Mfr # TWP20W40K1
Zoro # G4914744
This Product is Discontinued
Key Features
- Includes Photocell
- LED Replacement For 50W HPS/MH
- Voltage 120 to 277 V AC
- Lumens 2,400 lm
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pila
- MFR # TWP20W40K1
- Zoro # G4914744
- UPC # 190096130771
- Country of Origin Unknown
- Category Outdoor Wall Lights
Details
Includes | Photocell |
Item | Wall Pack |
LED Replacement For | 50W HPS/MH |
Voltage | 120 to 277 V AC |
Lumens | 2,400 lm |
Light Technology | LED |
Fixture Sensor Type | Photocontrol |
Color Temperature | 4000K |
Standards | ETL |
Warranty | 3 yr Limited |
Color Rendering Index | 70 |
Fixture Housing Material | Plastic |
Rated Life | 36,000 hr |
Max. Operating Temp. | 104 Degrees F |
Fixture Wattage | 20 W |
Green Certification or Other Recognition | DesignLights Consortium (DLC)(R) Listed |
Includes Lamp | No |
IP Rating | 65 |
Fixture Housing Color | Bronze |
Light Distribution Shape | Type IV |
Min. Operating Temp. | -40 Degrees F |
Lumens Per Watt | 120.0 |
Fixture Lens Material | Polycarbonate |
Lumens per Watt | 120 lm/W |
Description
Wall Pack, Lumens 2,400 lm, Fixture Wattage 20 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 50W HPS/MH, Fixture Sensor Type Photocontrol, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Includes Lamp No, Rated Life 36,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Plastic, Fixture Lens Material Polycarbonate, IP Rating 65, Lumens per Watt 120 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.