Pila

LED Surface Mount Fixture, 4 ft L, 20W


original price: $70.45
29% off
new price: $49.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Light Technology LED
  • LED Replacement For 1 Lamp T8
  • Lighting Technology LED
  • Lighting Certification Unrated
  • Voltage 120/277V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Nominal Width 1 3/4 in
Nominal Height 2 5/16 in
Nominal Length 4 ft
Overall Length 48 in
Overall Width 1 3/4 in

Description

4 ft, Lens Shape Tube-Style, 4000K, 2,200 lm, 100 lm/W, Max. Fixture Wattage 20 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable No, PILA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.