Shop All LED Light Bulbs
Pila
LED, 14 W, A21, Medium Screw (E26), PK8
Mfr # 929001360233
Zoro # G7267304
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Polycarbonate
- Bulb Shape A21
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pila
- MFR # 929001360233
- Zoro # G7267304
- UPC # 046677600167
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 3/4 in |
Overall Length | 5 1/6 in |
Bulb Manufacturers Warranty Length | 1 yr |
Description
Package Quantity 8
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 10 ODP WH 4V)
- ILC Replacement for GE GENERAL ELECTRIC G.EF32T8/SPX35/U6/ECO (F32T8/SPX35/U6/ECO GE GENERAL ELECTRIC G.E)
- ENERGIZER Lantern, LED Lamp Type, Battery Size D (EVGPLN451)
- ADVANCE CFL Ballast, Electronic, 29W, 120/277V (ICF-2S13-H1-LD-K)
- PILA LED, 10.5 W, A19, Medium Screw (E26), PK8 (929001359733)
- PILA LED, 9 W, BR30, Medium Screw (E26), PK8 (929001947932)
- PILA LED, 6.5 W, A19, Medium Screw (E26), PK8 (929001359533)
- PILA LED, 10.5 W, A19, Medium Screw (E26), PK8 (929001359833)
- PILA LED, 14 W, A21, Medium Screw (E26), PK8 (929001360133)
- PILA LED, 11.5 W, A19, Medium Screw (E26), PK8 (929001360033)
- ILC Replacement for Eiko 31293095305 replacement light bulb lamp (31293095305 EIKO)
- Pila LED Light Bulbs