Shop All LED Light Bulbs
Pila
LED, 14 W, A21, Medium Screw (E26), PK8
Mfr # 929001360133
Zoro # G7269587
product price: $12.53
/pk 8, $1.57/ea
$12.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Polycarbonate
- Bulb Shape A21
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pila
- MFR # 929001360133
- Zoro # G7269587
- UPC # 046677600150
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 3/4 in |
Overall Length | 5 1/6 in |
Bulb Manufacturers Warranty Length | 1 yr |
Description
Package Quantity 8
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Floodlight Alum Wht 28W (S9DFL/850/WH)
- COAST CUTLERY Flashlight Sheath, 4-1/2"x1-1/4" (S20 SHEATH)
- SIMPLE DESIGNS 1W LED Gooseneck Clip Light Desk Lamp (LD2015-SLV)
- ILC Replacement for Sylvania 35ar111/ssp4 replacement light bulb lamp (35AR111/SSP4 SYLVANIA)
- PILA LED, 10.5 W, A19, Medium Screw (E26), PK8 (929001359733)
- PILA LED, 6.5 W, A19, Medium Screw (E26), PK8 (929001359533)
- PILA LED, 11.5 W, A19, Medium Screw (E26), PK8 (929001360033)
- PILA LED, 10.5 W, A19, Medium Screw (E26), PK8 (929001359833)
- PILA LED, 6.5 W, A19, Medium Screw (E26), PK8 (929001359633)
- PILA LED, 9 W, BR30, Medium Screw (E26), PK8 (929001947932)
- WESTINGHOUSE 15 watt T8 Linear LED 35 Ballast Bypass Light Bulb (386000)
- Pila LED Light Bulbs