Shop All LED Light Bulbs
Pila
LED, 12 W, PAR38, Medium Screw (E26), PK6
Mfr # 929002257231
Zoro # G0148392
product price: $19.94
/pk 6, $3.32/ea
$19.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape PAR38
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pila
- MFR # 929002257231
- Zoro # G0148392
- UPC # 046677344566
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Light Bulb Dia. | 4-27/32" |
Max. Overall Bulb Length | 5-1/16" |
Bulb Dia. | 4 7/8 in |
Overall Length | 5 1/6 in |
Description
Package Quantity 6
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plusrite Mh400/c/u/mog Ed37 replacement light bulb lamp (MH400/C/U/MOG ED37 PLUSRITE)
- J.W. SPEAKER Work Light, LED, White, Spot Beam Pattern (770 XD)
- ILC Replacement for Ushio 3000335 replacement light bulb lamp (3000335 USHIO)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2775 lm (FB31T8/TL841/ALTO 15/1)
- PILA LED, 14 W, A21, Medium Screw (E26), PK8 (929001360133)
- PILA LED, 6.5 W, A19, Medium Screw (E26), PK8 (929001359533)
- PILA LED, 14 W, A21, Medium Screw (E26), PK8 (929001360233)
- PILA LED, 11.5 W, A19, Medium Screw (E26), PK8 (929001359933)
- PILA LED, 10.5 W, A19, Medium Screw (E26), PK8 (929001359833)
- PILA LED, 10.5 W, A19, Medium Screw (E26), PK8 (929001359733)
- FEIT ELECTRIC LED G25 E26 SW 60W 3PK (G2560W927CAFL3R)
- Pila LED Light Bulbs