Shop All LED Light Bulbs
Pila
LED, 11.5 W, A19, Medium Screw (E26), PK8
Mfr # 929001359933
Zoro # G7265186
product price: $7.37
/pk 8, $0.92/ea
$7.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Polycarbonate
- Bulb Shape A19
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pila
- MFR # 929001359933
- Zoro # G7265186
- UPC # 046677600136
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 4 1/6 in |
Bulb Manufacturers Warranty Length | 1 yr |
Bulb Dia. | 2 3/8 in |
Description
Package Quantity 8
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE LED Filament 5W, Dimmable B11, Clear Glass, E12 Base, 3000K, 750 Lm, 4PK (862856)
- AVEN Round Magnifier Light, 800 lm, 5 Diopter (26501-XL35)
- ELCO LIGHTING 4 IC Housing with Adjustable Lampholder" (EL99ICA)
- NUVO LIGHTING 8W 1-Light Porch Wall, Mason Jar 3K, Black Finish with Clear Glass (62/1573)
- PILA LED, 14 W, A21, Medium Screw (E26), PK8 (929001360133)
- PILA LED, 6.5 W, A19, Medium Screw (E26), PK8 (929001359633)
- PILA LED, 11.5 W, A19, Medium Screw (E26), PK8 (929001360033)
- PILA LED, 9 W, BR30, Medium Screw (E26), PK8 (929001947932)
- PILA LED, 6.5 W, A19, Medium Screw (E26), PK8 (929001359533)
- PILA LED, 10.5 W, A19, Medium Screw (E26), PK8 (929001359733)
- EDWARDS SIGNALING Miniature LED Bulb, 24V (270LEDW24V)
- Pila LED Light Bulbs