Shop All LED Light Bulbs
Pila
LED, 10.5 W, A19, Medium Screw (E26), PK8
Mfr # 929001359833
Zoro # G4696107
$5.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 5000K
- Bulb Housing Polycarbonate
- Bulb Shape A19
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pila
- MFR # 929001359833
- Zoro # G4696107
- UPC # 046677600129
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 3/8 in |
Max. Overall Bulb Length | 4" |
Light Bulb Dia. | 2-23/64" |
Overall Length | 4 1/6 in |
Bulb Manufacturers Warranty Length | 1 yr |
Description
Package Quantity 8
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Hr100a38 replacement light bulb lamp (HR100A38 LIGHT BULB / LAMP)
- LEDU Under-Cabinet Fluorescent Fixture, White (L9011)
- SATCO Bulb, LED, 7W, 3000K, 120V, Opaque, GU5.3, MR16, PK 2 (S21742)
- PRINCETON TEC Princeton Tec Fuel 70 Lumens, LED Black Headlamp (RF23-BK/DK)
- PILA LED, 6.5 W, A19, Medium Screw (E26), PK8 (929001359533)
- PILA LED, 9 W, BR30, Medium Screw (E26), PK8 (929001947932)
- PILA LED, 6.5 W, A19, Medium Screw (E26), PK8 (929001359633)
- PILA LED, 11.5 W, A19, Medium Screw (E26), PK8 (929001359933)
- PILA LED, 14 W, A21, Medium Screw (E26), PK8 (929001360233)
- PILA LED, 14 W, A21, Medium Screw (E26), PK8 (929001360133)
- EURI LIGHTING LED PAR30 75W Dim ES (EP30-11W6050e)
- Pila LED Light Bulbs