Shop All Toys & Games
Pikestuff
Pikestuff PKS5006 HO Scale Contractors Building Kit
Mfr # PKS5006
Zoro # G504133508
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pikestuff
- MFR # PKS5006
- Zoro # G504133508
- UPC # 400541050067
- Country of Origin China
- Category Toys & Games
Description
We provide toys and games to create a new dream world. We are designing, developing and manufacturing high quality, innovative toys and games around the world. We are leading game innovators recognized for our creative products, high caliber and commitment to those with whom we do business. We offer the highest quality products that bring people together to learn and create.
Features- Contractors building kit
- Scale: HO Scale
- Size: 5-1/2" X 8-1/2"
- Dimensions: 40 x 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Marker, Yellow (84621)
- XEROX Toner, 15,000 Page-Yield, Magenta (006R01459)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15G116)
- PENTEL Sharplet-2 Mechanical Pencil, 0.9 mm, HB (#2.5), Brown Barrel, PK12 (A129E)
- LEARNING RESOURCES Code + Go® Robot Mouse Activity Set (2831)
- MELISSA & DOUG Dinosaurs Floor Puzzle, 24in x 36in, 48 Pieces (421)
- MELISSA & DOUG Bread + Butter Toast Set (9344)
- SCHLEICH OTTER FIGURN GRY/WHITE 3in. (14865)
- LEARNING RESOURCES Build + Spin: Barnyard Friends (9221)
- TOY TIME Toy Time Plush Rocking Horse - Ride-On Toy Unicorn (490051AXV)
- EDUPRESS Pete the Cat® Purrfect Pairs Game: Word Families (TCR63532)
- Pikestuff Toys & Games