Shop All Trash Grabbers & Pickers
Pik Stik
PikStik TelescoPik 30-44"
Mfr # T3044
Zoro # G1142131
original price:
$23.69
4% off
new price: $22.55
/ea
$22.55
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
- Brand Pik Stik
- MFR # T3044
- Zoro # G1142131
- UPC # 748038630447
- Country of Origin China
- Category Trash Grabbers & Pickers
Description
The World’s First Adjustable Length Reacher! The TelescoPik is the most versatile reacher ever. With a simple turn of the locking collar on the shaft, the TelescoPik adjusts from 30" to 44”making everything within easy reach. Constructed with strong aluminum and polycarbonate materials for superior performance and extended long term durability. Unique design of the 5 1⁄2 “wide jaws allows it to rotate 90 degrees in order to fit into tight and awkward spaces. Jaws also include a foam rubber insert that enables it to hold objects as small as a dime. Ergonomic trigger grip can lift objects weighing up to five pounds. Locking ring design makes length adjustment easy and secure.
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
- RIDGID Locking Extension Wand, 7-3/4" L, 23-1/2"W (LA2508)
- LIBMAN COMMERCIAL Swivel Duster with 72 Ext Handle, 4PK (118)
- ROCKSOLID Cleaner Dck Cmpst Hos End 56Oz (350552)
- LIBMAN Libman Commercial 10" Nitty Gritty® Roller Mop Refill - (2011)
- PIK STIK PikStik P321 32" Pro Aluminum Mobility Reacher - Yellow (2002319)
- PIK STIK REACHER GRABBER TOOL 44"" (T3044)
- PIK STIK PikStik Pro 26" (P261)
- DRIVE MEDICAL Hamper Stand w/ Poly Coated Steel (13070)
- UNGER Trash Grabber, Steel, 18" L (NN400)
- MEDLINE Reacher, Rubber Tab, Blue (MDS86031RCE)
- CUADRADO 40 in. Grabber E-Z Reacher (CU2815750)
- Pik Stik Trash Grabbers & Pickers