Shop All Trash Grabbers & Pickers
Pik Stik
PikStik TelescoPik 20-26"
Mfr # T2026
Zoro # G1141958
product price: $25.69
/ea
$25.69
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
- Brand Pik Stik
- MFR # T2026
- Zoro # G1141958
- UPC # 748038620264
- Country of Origin China
- Category Trash Grabbers & Pickers
Description
The World's First Adjustable Length Reacher! The TelescoPik Mini is the most versatile reacher ever. With a simple turn of the locking collar on the shaft, the Mini TelescoPik adjusts from 20" to 26" making reaching and grabbing much easier. • Constructed with strong aluminum and polycarbonate materials for superior performance and extended long term durability. • Unique design of the 5 1/2 " wide jaws allows it to rotate 90 degrees in order to fit into tight and awkward spaces. • Jaws also include a foam rubber insert that enables it to hold objects as small as a dime. • Ergonomic trigger grip can lift objects weighing up to five pounds. • Locking ring design makes length adjustment easy and secure.
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
- SWIFFER 46 in L Mops, White, Cloth, PK3 (09060CT)
- PURELL NXT 2000mL Dispenser, Push-Style, Gray (2220-08)
- BEST SANITIZERS Sanitizer Nozzle with Check Valve, 5/8 in (JPP10012)
- BUFFALO White Turkish Toweling No. 50 Box (10595)
- PIK STIK PikStik P321 32" Pro Aluminum Mobility Reacher - Yellow (2002319)
- PIK STIK REACHER GRABBER TOOL 44"" (T3044)
- PIK STIK PikStik Pro 26" (P261)
- SMART SAVERS 26 In. Grabber Tool (BW017)
- MOHAWK USA Pickup Tool Trash 40 Inch (3340)
- UNGER Scraper, Stiff, 4", Carbon Steel (SH00C)
- ARCMATE Ez Reacher 40In (40S-DC)
- Pik Stik Trash Grabbers & Pickers